This product requires certification to purchase.

2-7/8 in. Brass Handle in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Miro 2-7/8 in. Brass Handle in Polished Nickel - Natural

  • Fast #
  • Part #N3-279L/15
  • Item #3730786
  • Manufacturer Part #3-279L/15
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Miro 2-7/8 in. Brass Handle in Polished Nickel - Natural

  • Fast #
  • Part #N3-279L/15
  • Item #3730786
  • Manufacturer Part #3-279L/15
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Brand Model Compatibility:
4-1624BP Tub or Shower Trim
CSA Certified:
CSA B125.1
Collection:
Miro
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
WaterSense Labeled:
No