This product requires certification to purchase.

Trip Lever in Antique Brass

You last purchased this on
 
Newport Brass

Miro Trip Lever in Antique Brass

  • Fast #
  • Part #N2-436/06
  • Item #3729291
  • Manufacturer Part #2-436/06
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Miro Trip Lever in Antique Brass

  • Fast #
  • Part #N2-436/06
  • Item #3729291
  • Manufacturer Part #2-436/06
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • Lever Handle
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential, Commercial
Brand Model Compatibility:
6-505
Collection:
Miro
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
91/100 in
Handle Material:
Brass
Handle Type:
Lever
Length:
3-1/4 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Width:
91/100 in