This product requires certification to purchase.

Trip Lever in Satin Nickel

You last purchased this on
 
Newport Brass

Miro Trip Lever in Satin Nickel

  • Fast #
  • Part #N2-436/15S
  • Item #3709019
  • Manufacturer Part #2-436/15S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Miro Trip Lever in Satin Nickel

  • Fast #
  • Part #N2-436/15S
  • Item #3709019
  • Manufacturer Part #2-436/15S
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Lever Handle
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Miro
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Lever
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
WaterSense Labeled:
No