This product requires certification to purchase.

Multi Function Showerhead in Oil Rubbed Bronze

Newport Brass

Multi Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #N2157-10B
  • Item #7791618
  • Manufacturer Part #2157-10B
3.6 out of 5 Customer Rating
Brand image
Newport Brass

Multi Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #N2157-10B
  • Item #7791618
  • Manufacturer Part #2157-10B
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Luxnetic™ showerheads create a luxuriousshower experience by controlling the speed,movement, and size of water droplets
  • Luxnetic™ technology delivers water in anoscillating stream, creating greater coverageand the feeling of more water than a standardshowerhead flowing at the same rate
  • Multi-function engine with 3 spray modes: Stream, Luxnetic™ Wave, and Pause
  • Traditional styling
  • Rubber nozzles facilitate easy cleaning
  • 1/2" NPT inlet pivot ball fitting
  • 8.4" (21.5 cm) showerhead diameter
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-9/16 in
Diameter:
8-7/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Height:
3-3/8 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Pause
UPC:
709180099377
WaterSense Labeled:
Yes
Width:
8-7/16 in