This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Satin Bronze - PVD

You last purchased this on
 
Newport Brass

Muncy Single Handle Pull Down Bar Faucet in Satin Bronze - PVD

  • Fast #
  • Part #N3290-5223/10
  • Item #8692140
  • Manufacturer Part #3290-5223/10
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Muncy Single Handle Pull Down Bar Faucet in Satin Bronze - PVD

  • Fast #
  • Part #N3290-5223/10
  • Item #8692140
  • Manufacturer Part #3290-5223/10
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Bronze - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Cartridge stem adapter ensures secure handle-to-stem interface
  • Two-function, push-button control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 7.46" (18.9 cm) spout height at outlet
  • 7.41" (18.8 cm) spout reach (c-c)
  • ADA complaint (handles only)
  • 1.8 gpm (6.8 lpm) max
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Muncy
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Faucet Connection:
OD Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13-67/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-23/50 in
Spout Reach:
7-41/100 in
Spout Type:
Gooseneck, Swivel