This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Polished Nickel

You last purchased this on
 
Newport Brass

Muncy Single Handle Pull Down Bar Faucet in Polished Nickel

  • Fast #
  • Part #N3290-5223/15
  • Item #8692145
  • Manufacturer Part #3290-5223/15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Muncy Single Handle Pull Down Bar Faucet in Polished Nickel

  • Fast #
  • Part #N3290-5223/15
  • Item #8692145
  • Manufacturer Part #3290-5223/15
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Muncy
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
OD Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-2/7 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Side Spray:
No
Spout Type:
Swivel, Gooseneck