This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Midnight Chrome

You last purchased this on
 
Newport Brass

Muncy Single Handle Pull Down Kitchen Faucet in Midnight Chrome

  • Fast #
  • Part #N3290-5113/30
  • Item #8691799
  • Manufacturer Part #3290-5113/30
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Muncy Single Handle Pull Down Kitchen Faucet in Midnight Chrome

  • Fast #
  • Part #N3290-5113/30
  • Item #8691799
  • Manufacturer Part #3290-5113/30
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Midnight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in 24 unique Finishes
  • Solid Brass Construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • Cartridge stem adapter ensures secure handle-to-stem interface
  • Two-function, push-button control, nested spray engine
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 9-7/8" (25.1 cm) spout height at outlet
  • 9-1/4" (23.5 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Muncy
Color Finish Category:
Chromes
Color Finish Name:
Midnight Chrome
Faucet Height:
16-1/10 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-7/8 in
Spout Reach:
9-1/4 in
Supply Lines Included:
No