This product requires certification to purchase.

Wall Mount Pot Filler in Satin Brass - PVD

Newport Brass

Muncy Wall Mount Pot Filler in Satin Brass - PVD

  • Fast #
  • Part #N3290-5503-04
  • Item #8691360
  • Manufacturer Part #3290-5503-04
4 out of 5 Customer Rating
Brand image
Newport Brass

Muncy Wall Mount Pot Filler in Satin Brass - PVD

  • Fast #
  • Part #N3290-5503-04
  • Item #8691360
  • Manufacturer Part #3290-5503-04
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Quarter-turn washer less ceramic disc valve cartridges
  • Two-valve, inlet/outlet flow control design
  • ADA compliant contemporary lever handles
  • Double-pivot spout with aerated flow
  • 4-3/8 in (11.1 cm) spout height from wall inlet center
  • 24-15/16 in (63.3 cm) pivoting spout reach from inlet valve (c-c)
  • 3-1/2 in (8.9 cm) pivoting inlet valve offset (wall-center)
  • For single hole, wall-mounted configurations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Muncy
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
9-11/25 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc, Washerless
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
4-7/20 in
Spout Reach:
24-9/10 in
Spout Type:
Double Jointed
UPC:
709180158586