This product requires certification to purchase.

You last purchased this on
 
Newport Brass

  • Fast #
  • Part #N1-288
  • Item #4630731
  • Manufacturer Part #1-288
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

  • Fast #
  • Part #N1-288
  • Item #4630731
  • Manufacturer Part #1-288
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2011
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
Length:
3 in
Material:
Cast Iron