Shower Arm and Flange in Satin Gold
Shower Arm and Flange in Satin Gold
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 2-3/8" flange diameter with sure-grip retainer
- Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Faucet Part Type:
- Flange
- Fits Brand:
- Newport Brass
- Fitting Size 1:
- 13/16 in
- Fitting Sizes:
- 13/16 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- WaterSense Labeled:
- No