This product requires certification to purchase.

2 gpm Showerhead in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

2 gpm Showerhead in Polished Nickel - Natural

  • Fast #
  • Part #N209/15
  • Item #1492928
  • Manufacturer Part #209/15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

2 gpm Showerhead in Polished Nickel - Natural

  • Fast #
  • Part #N209/15
  • Item #1492928
  • Manufacturer Part #209/15
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • CEILING MOUNT ONLY
  • Traditional Style
  • 5-1/2" (14 cm) showerhead diameter
  • Simulated rainfall shower pattern; 76 nozzles
  • Classic rain-can functionality
  • 1/2" NPSM inlet fitting
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Diameter:
5-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Flow Rate:
2 gpm
Spray Type:
Rain
WaterSense Labeled:
Yes