This product requires certification to purchase.

Push Pull 2-Way Diverter Control for 205 Shower Arm in Flat Black

You last purchased this on
 
Newport Brass

Push Pull 2-Way Diverter Control for 205 Shower Arm in Flat Black

  • Fast #
  • Part #N286/56
  • Item #1487841
  • Manufacturer Part #286/56
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Push Pull 2-Way Diverter Control for 205 Shower Arm in Flat Black

  • Fast #
  • Part #N286/56
  • Item #1487841
  • Manufacturer Part #286/56
4 out of 5 Customer Rating

X Points
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification

Documents


Specifications

End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Valve Size:
1/2 in
WaterSense Labeled:
No