DECK Flange Kit For Mounting Hand Shower Antique Nickel
DECK Flange Kit For Mounting Hand Shower Antique Nickel
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 283-2 Hand Spray
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Faucet Part Type:
- Flange
- Material:
- Brass