This product requires certification to purchase.

You last purchased this on
 
Newport Brass

  • Fast #
  • Part #N3-196/03W
  • Item #1490953
  • Manufacturer Part #3-196/03W
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

  • Fast #
  • Part #N3-196/03W
  • Item #1490953
  • Manufacturer Part #3-196/03W
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Weathered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes 2 each 3/4" Risers, 31" high.
  • Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
934 and 1014 Exposed Tub & Hand Shower Sets
Color Finish Category:
Brass Tones
Color Finish Name:
Weathered Brass
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Part Type:
Riser Tube
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Length:
31 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.