This product requires certification to purchase.

24 in. Floor Riser Kit in Polished Nickel - Natural for 934 Tub and Shower Set

You last purchased this on
 
Newport Brass

24 in. Floor Riser Kit in Polished Nickel - Natural for 934 Tub and Shower Set

  • Fast #
  • Part #N3-226/15
  • Item #1493951
  • Manufacturer Part #3-226/15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

24 in. Floor Riser Kit in Polished Nickel - Natural for 934 Tub and Shower Set

  • Fast #
  • Part #N3-226/15
  • Item #1493951
  • Manufacturer Part #3-226/15
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes 1 pair 3/4" Risers (hot & cold), 24" high.
  • Work with Newport item 1014, 2400-4282, 2400-4283, 850-4283 & 934
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Nickel
IAPMO Listed:
No
Length:
24 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.