5/8 x 7/8 in. Air Gap Kit
Nadya 5/8 x 7/8 in. Air Gap Kit
Frequently Purchased Together
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Nadya
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Diameter:
- 1-47/50 in
- Fitting Size 1:
- 91/100 in
- Fitting Size 2:
- 33/50 in
- Fitting Sizes:
- 91/100 in x 33/50 in
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- Width:
- 1-15/16 in