This product requires certification to purchase.

Air Gap Compression Kit in Antique Brass

You last purchased this on
 
Newport Brass

Nadya Air Gap Compression Kit in Antique Brass

  • Fast #
  • Part #N100/06
  • Item #1494456
  • Manufacturer Part #100/06
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Nadya Air Gap Compression Kit in Antique Brass

  • Fast #
  • Part #N100/06
  • Item #1494456
  • Manufacturer Part #100/06
4 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • 2.44” (6.2 cm) height above deck
  • 1.94” (4.9 cm) base diameter
  • 5/8” (1.6 cm) dishwasher inlet, 7/8” (2.2 cm) outlet
  • Complements Nadya product series
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Nadya
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Diameter:
1-47/50 in
Fitting Size 1:
5/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
5/8 in x 7/8 in
GSA Approved:
No
Height:
2-5/16 in
IAPMO Listed:
Yes
Material:
Brass
Product Type:
Air Gap Kit
Width:
1-15/16 in