This product requires certification to purchase.

Air Gap Compression Kit in Flat Black

You last purchased this on
 
Newport Brass

Nadya Air Gap Compression Kit in Flat Black

  • Fast #
  • Part #N100/56
  • Item #1498513
  • Manufacturer Part #100/56
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Nadya Air Gap Compression Kit in Flat Black

  • Fast #
  • Part #N100/56
  • Item #1498513
  • Manufacturer Part #100/56
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Nadya
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
1-47/50 in
Fitting Size 1:
91/100 in
Fitting Size 2:
33/50 in
Fitting Sizes:
91/100 in x 33/50 in
GSA Approved:
No
Height:
2-5/16 in
IAPMO Listed:
Yes
Material:
Brass
Width:
1-15/16 in