This product requires certification to purchase.

Single Handle Kitchen Faucet in Venetian Bronze

You last purchased this on
 
Newport Brass

Nadya Single Handle Kitchen Faucet in Venetian Bronze

  • Fast #
  • Part #N941/VB
  • Item #4070333
  • Manufacturer Part #941/VB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Nadya Single Handle Kitchen Faucet in Venetian Bronze

  • Fast #
  • Part #N941/VB
  • Item #4070333
  • Manufacturer Part #941/VB
5 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Top-mounted ADA compliant lever handle
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Swivel spout assembly with top-accessible diverter
  • Solid brass pull-out sidespray assembly
  • 5-11/16" (14.4 cm) spout height at outlet
  • 9-11/16" (24.6 cm) spout reach (c-c)
  • For two hole configurations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Nadya
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Faucet Height:
8-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Euro-motion Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
5-11/16 in
Spout Reach:
9-11/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No