Trip Lever in Oil Rubbed Bronze
Newport 365 Trip Lever in Oil Rubbed Bronze
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Lever Handle
- Ten year warranty on Satin Nickel finish to original purchaser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Newport 365
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Flow Rate:
- 5 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.