Hand Shower in Antique Brass
Newport Bath Hand Shower in Antique Brass
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Contemporary styling
- Single function spray
- 1/2" NPT inlet elbow fitting
- .65" x 3” (1.6 cm x 7.7 cm) spray area
- 36" slide bar
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Newport Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Length:
- 37-22/25 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Slide Bar Height:
- 35-1/2 in
- WaterSense Labeled:
- Yes