This product requires certification to purchase.

Single Function Hand Shower in Satin Nickel - PVD (Shower Hose Sold Separately)

You last purchased this on
 
Newport Brass

Newport Bath Single Function Hand Shower in Satin Nickel - PVD (Shower Hose Sold Separately)

  • Fast #
  • Part #N283/15S
  • Item #1497260
  • Manufacturer Part #283/15S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Newport Bath Single Function Hand Shower in Satin Nickel - PVD (Shower Hose Sold Separately)

  • Fast #
  • Part #N283/15S
  • Item #1497260
  • Manufacturer Part #283/15S
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid brass construction
  • Contemporary style
  • Single-function spray
  • Finished spray surface
  • Incorporates twin back check valves
  • 1/2 in NPSM inlet fitting
  • 2" (5.1 cm) showerhead diameter
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-2018
Collection:
Newport Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
2-79/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
2 in
Hand Shower Flow Rate:
1.8 gpm
Height:
8-3/20 in
Hose Included:
No
IAPMO Listed:
Yes
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes