This product requires certification to purchase.

Single Handle Shower Faucet in Satin Brass - PVD (Trim Only)

You last purchased this on
 
Newport Brass

Pardees Single Handle Shower Faucet in Satin Brass - PVD (Trim Only)

  • Fast #
  • Part #N3-3234BP/04
  • Item #9566837
  • Manufacturer Part #3-3234BP/04
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Pardees Single Handle Shower Faucet in Satin Brass - PVD (Trim Only)

  • Fast #
  • Part #N3-3234BP/04
  • Item #9566837
  • Manufacturer Part #3-3234BP/04
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Pardees
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
Shower Arm Reach:
7-1/25 in
Showerhead Flow Rate:
1.8 gpm
Trim Only:
Yes
WaterSense Labeled:
Yes