Two Handle Widespread Bathroom Sink Faucet in Antique Nickel
Pardees Two Handle Widespread Bathroom Sink Faucet in Antique Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction
- Brass valve bodies
- Quarter-turn washer less ceramic disc valve cartridges
- Spout assembly with integral supply hoses
- Push Pop-up drain with tail piece
- 5.00 in (12.7 cm) spout height at outlet
- 6.13 in (15.6 cm) spout reach (c-c)
- For 8 in (20.3 cm) centers - Maximum 20 in (50.8 cm)
- ADA compliant
- 1.2 gpm (4.5 LPM) max
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Pardees
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-3/20 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 2-4/5 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5 in
- Spout Reach:
- 6-13/100 in
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes