This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Flat Black

You last purchased this on
 
Newport Brass

Pardees Two Handle Widespread Bathroom Sink Faucet in Flat Black

  • Fast #
  • Part #N3230/56
  • Item #9566764
  • Manufacturer Part #3230/56
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Pardees Two Handle Widespread Bathroom Sink Faucet in Flat Black

  • Fast #
  • Part #N3230/56
  • Item #9566764
  • Manufacturer Part #3230/56
5 out of 5 Customer Rating

X Points
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction
  • Brass valve bodies
  • Quarter-turn washer less ceramic disc valve cartridges
  • Spout assembly with integral supply hoses
  • Push Pop-up drain with tail piece
  • 5.00 in (12.7 cm) spout height at outlet
  • 6.13 in (15.6 cm) spout reach (c-c)
  • For 8 in (20.3 cm) centers - Maximum 20 in (50.8 cm)
  • ADA compliant
  • 1.2 gpm (4.5 LPM) max
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Pardees
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-3/20 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5 in
Spout Reach:
6-13/100 in
Supply Lines Included:
Yes
WaterSense Labeled:
Yes