This product requires certification to purchase.

Brass Valve Trim in Matte White

You last purchased this on
 
Newport Brass

Pavani Brass Valve Trim in Matte White

  • Fast #
  • Part #N4-3104BP/52
  • Item #7380857
  • Manufacturer Part #4-3104BP/52
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Pavani Brass Valve Trim in Matte White

  • Fast #
  • Part #N4-3104BP/52
  • Item #7380857
  • Manufacturer Part #4-3104BP/52
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Face plate with ADA compliant lever handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (required accessory)
  • ADA compliant lever handle assembly options for control valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Pavani
Color Finish Category:
Whites
Color Finish Name:
Matte White
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Width:
2-13/16 in