This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

Newport Brass

Pavani Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #N4-3104BP-26
  • Item #7380955
  • Manufacturer Part #4-3104BP/26
4.4 out of 5 Customer Rating
Brand image
Newport Brass

Pavani Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #N4-3104BP-26
  • Item #7380955
  • Manufacturer Part #4-3104BP/26
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Lever Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • ADA compliant lever handle assembly options for control valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Pavani
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UL Listed:
No
UPC:
760724592013
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No