This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Antique Brass

You last purchased this on
 
Newport Brass

Pavani Two Handle Widespread Bathroom Sink Faucet in Antique Brass

  • Fast #
  • Part #N3100/06
  • Item #7383084
  • Manufacturer Part #3100/06
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Pavani Two Handle Widespread Bathroom Sink Faucet in Antique Brass

  • Fast #
  • Part #N3100/06
  • Item #7383084
  • Manufacturer Part #3100/06
4 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid brass construction
  • ADA Compliant Lever Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washer less ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 6-1/8" (15.6 cm) spout height at outlet
  • 5-9/16" (14.1 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Pavani
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
9-11/25 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-7/50 in
Spout Reach:
5-27/50 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes