This product requires certification to purchase.

Vertical Bidet Faucet in Flat Black

You last purchased this on
 
Newport Brass

Pavani Vertical Bidet Faucet in Flat Black

  • Fast #
  • Part #N3109/56
  • Item #7381664
  • Manufacturer Part #3109/56
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Pavani Vertical Bidet Faucet in Flat Black

  • Fast #
  • Part #N3109/56
  • Item #7381664
  • Manufacturer Part #3109/56
5 out of 5 Customer Rating

X Points
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Brass Valve Bodies. Valve Included.
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Basin-mounted aerated spray nozzle and pop-up drain with tailpiece
  • Code compliant vacuum breaker
  • 2.4 gallons (9.1 liters) per minute minimum flow rate
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bidet Type:
Vertical
CSA Certified:
CSA B125.1, CSA B64
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Collection:
Pavani
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.4 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Type:
Basin Mount
Spray Type:
Aerated
Valve Body Material:
Brass