6 in. Square Shower Grate in Polished Nickel
6 in. Square Shower Grate in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- O-ring retention system for easy installation and access
- Unique pattern across a 6" x 6" grid
- Requires Newport Brass #277-02 drain throat, sold separately.
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Construction:
- Non-Membrane
- Drain Grate Material:
- Brass
- Grate Diameter:
- 6 in
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Length:
- 5-9/10 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724482093