Pressure Balance Cartridge for 1-594
Pressure Balance Cartridge for 1-594
Frequently Purchased Together
Product Details
Product Details
- Pressure balance cartridge assembly
Specifications
- Cartridge Type:
- Pressure Balance
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Newport Brass
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 4-3/10 in