Single Function Hand Shower in Polished Chrome
Secant Single Function Hand Shower in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Unique two-piece slider allows for easy installation on most new or already installed ADA grab bars (1.25 in diameter)
- Contemporary lever handle holder design
- Fully adjustable (height and angle)
- Bi-directional, hand shower can be mounted on the left or right side
- Kit includes hand shower, hose, slide bar assembly, and supply elbow
- Hand shower: Single function spray
- 1/2 in NPT inlet elbow fitting
- 1.8 gpm (6.8 LPM) max
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Secant
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-13/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Length:
- 10-33/100 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes