This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Satin Nickel - PVD (Trim Only)

You last purchased this on
 
Newport Brass

Secant Single Handle Bathtub & Shower Faucet in Satin Nickel - PVD (Trim Only)

  • Fast #
  • Part #N3-2064TS/15S
  • Item #7383278
  • Manufacturer Part #3-2064TS/15S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Secant Single Handle Bathtub & Shower Faucet in Satin Nickel - PVD (Trim Only)

  • Fast #
  • Part #N3-2064TS/15S
  • Item #7383278
  • Manufacturer Part #3-2064TS/15S
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
  • ADA compliant Cross handle assembly options for control valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Secant
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Escutcheon Height:
5-1/2 in
Escutcheon Width:
7-3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No