This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Flat Black

You last purchased this on
 
Newport Brass

Secant Single Handle Lever Floor Mount Filler in Flat Black

  • Fast #
  • Part #N2040-4261/56
  • Item #7716412
  • Manufacturer Part #2040-4261/56
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Secant Single Handle Lever Floor Mount Filler in Flat Black

  • Fast #
  • Part #N2040-4261/56
  • Item #7716412
  • Manufacturer Part #2040-4261/56
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in Polished Chrome, Polished Nickel & Satin Nickel
  • Brass construction
  • Euro-motion ceramic disc 40 mm valve cartridge
  • 9.25 gallons (35 liters) per minute spout maximum flow rate
  • ADA compliant lever handle with pull-out diverter
  • 3/4" braided hot and cold supply lines (with 1/2" adapters)
  • 38" (96.5 cm) tub spout height at outlet
  • 8-11/16" (22.1 cm) tub spout reach (center-center)
  • Contemporary handshower design of resin construction
  • 1.8 gallons (6.7 liters) per minute handshower maximum flow rate
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Secant
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
43 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
9.25 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
38 in
Trim Only:
No
Tub Spout Reach:
8-11/16 in
WaterSense Labeled:
Yes