This product requires certification to purchase.

8 in. Shower Arm in Satin Bronze - PVD

Newport Brass

Series 201 8 in. Shower Arm in Satin Bronze - PVD

  • Fast #
  • Part #N201-10
  • Item #3874257
  • Manufacturer Part #201/10
3.3 out of 5 Customer Rating
Brand image
Newport Brass

Series 201 8 in. Shower Arm in Satin Bronze - PVD

  • Fast #
  • Part #N201-10
  • Item #3874257
  • Manufacturer Part #201/10
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 1/2" NPT Inlet
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Faucet Repair
Collection:
Series 201
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Depth:
7-14/25 in
Diameter:
13/16 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
Fits Model:
212, 2141, 2142, 2143, 2144, 2154, 2155, 2156
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-3/8 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388777486
WaterSense Labeled:
No
Width:
4-3/10 in