SHOWER ARM FLANGE
SHOWER ARM FLANGE
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 200 Shower Arm
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Vintage Copper
- Diameter:
- 13/16 in
- Faucet Part Type:
- Flange
- Length:
- 2-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.