This product requires certification to purchase.

SHOWER ARM FLANGE

You last purchased this on
 
Newport Brass

SHOWER ARM FLANGE

  • Fast #
  • Part #N206-1/16
  • Item #7379475
  • Manufacturer Part #206-1/16
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

SHOWER ARM FLANGE

  • Fast #
  • Part #N206-1/16
  • Item #7379475
  • Manufacturer Part #206-1/16
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Vintage Copper Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
200 Shower Arm
Color Finish Category:
Copper Tones
Color Finish Name:
Vintage Copper
Diameter:
2-1/4 in
Faucet Part Type:
Flange
Length:
2-1/4 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.