This product requires certification to purchase.

Single Function Hand Shower in Antique Nickel

You last purchased this on
 
Newport Brass

Single Function Hand Shower in Antique Nickel

  • Fast #
  • Part #N281/15A
  • Item #1496324
  • Manufacturer Part #281/15A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Single Function Hand Shower in Antique Nickel

  • Fast #
  • Part #N281/15A
  • Item #1496324
  • Manufacturer Part #281/15A
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional styling
  • Single function spray
  • Finished spray surface
  • Incorporates twin back-check valves
  • 1/2" NPSM inlet fitting
  • 2" (5.1 cm) showerhead diameter
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Hand Shower Diameter:
2 in
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
No
IAPMO Listed:
Yes
NSF Certified:
No
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes