This product requires certification to purchase.

Single Function Hand Shower in Oil Rubbed Bronze - Function Hand Relieved

You last purchased this on
 
Newport Brass

Single Function Hand Shower in Oil Rubbed Bronze - Function Hand Relieved

  • Fast #
  • Part #N280/ORB
  • Item #4070743
  • Manufacturer Part #280/ORB
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Single Function Hand Shower in Oil Rubbed Bronze - Function Hand Relieved

  • Fast #
  • Part #N280/ORB
  • Item #4070743
  • Manufacturer Part #280/ORB
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze - Hand Relieved Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Style
  • Single Function Spray
  • Finished spray surface
  • Incorporates twin back-check valves
  • 1/2" NPSM inlet fitting
  • 2" (5.1 cm) showerhead diameter
  • Grooved Handle
  • Requires Certification
  • Green

Documents


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze - Hand Relieved
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
2 in
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
Yes
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes