This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

You last purchased this on
 
Newport Brass

Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #N280T/26
  • Item #8693088
  • Manufacturer Part #280T/26
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #N280T/26
  • Item #8693088
  • Manufacturer Part #280T/26
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Contemporary style
  • Single function spray
  • 36 in Slide Bar
  • 1.8 gpm (6.8 LPM) max
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-53/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed:
Yes
Length:
37-93/100 in
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Single
UL Listed:
No
WaterSense Labeled:
Yes