This product requires certification to purchase.

Single Function Hand Shower in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Single Function Hand Shower in Polished Nickel - Natural

Brand image
You last purchased this on
 
Newport Brass

Single Function Hand Shower in Polished Nickel - Natural

  • Fast #
  • Part #N281D/15
  • Item #1501478
  • Manufacturer Part #281D/15
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Traditional style
  • Single function spray
  • Finished spray surface
  • Hand shower incorporates twin back-check valves
  • 1/2 in NPT inlet elbow fitting
  • 2 in (5.1 cm) showerhead diameter
  • 1.8 gpm (6.7 lpm) max
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
2 in
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed:
Yes
Length:
25-9/25 in
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Single
Slide Bar Height:
23 in
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
6-39/50 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing