This product requires certification to purchase.

Single Lever Handle Floor Mount Filler in Satin Nickel - PVD Trim Only

You last purchased this on
 
Newport Brass

Skylar Single Lever Handle Floor Mount Filler in Satin Nickel - PVD Trim Only

  • Fast #
  • Part #N2560-4261/15S
  • Item #7274917
  • Manufacturer Part #2560-4261/15S
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Skylar Single Lever Handle Floor Mount Filler in Satin Nickel - PVD Trim Only

  • Fast #
  • Part #N2560-4261/15S
  • Item #7274917
  • Manufacturer Part #2560-4261/15S
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in 27 unique Finishes
  • Brass construction
  • Euro-motion ceramic disc 40 mm valve cartridge
  • 9.25 gallons (35 liters) per minute spout maximum flow rate
  • ADA compliant lever handle with pull-out diverter
  • 3/4" braided hot and cold supply lines (with 1/2" adapters)
  • 38" (96.5 cm) tub spout height at outlet
  • 8-11/16" (22.1 cm) tub spout reach (center-center)
  • Contemporary handshower design of resin construction
  • 1.8 gallons (6.7 liters) per minute handshower maximum flow rate
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Skylar
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Faucet Material:
Brass
Flow Rate:
9.25 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
38 in
Trim Only:
Yes
Tub Spout Reach:
8-11/16 in
WaterSense Labeled:
Yes