Wall Toilet Tissue Holder in Polished Chrome
Skylar Wall Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid Brass construction
- Complements Malvina & Skylar product series
- Double-post design with pivoting roller
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-4/5 in
- Base Plate Width:
- 1-4/5 in
- Collection:
- Skylar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Mount Type:
- Wall
- Projection:
- 3-7/25 in
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
- UPC:
- 709180153789