This product requires certification to purchase.

3 in. Brass Handle

You last purchased this on
 
Newport Brass

Slater 3 in. Brass Handle

  • Fast #
  • Part #N3-570/56
  • Item #7379541
  • Manufacturer Part #3-570/56
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Slater 3 in. Brass Handle

  • Fast #
  • Part #N3-570/56
  • Item #7379541
  • Manufacturer Part #3-570/56
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • ADA compliant lever handle assembly for control valve
  • Diverter: Order handle & diverter valve part #1-617, 1-701, 1-702, 1-703, 1-704, 1-705, 1-706 or 1-707
  • Flow Control: Order handle & flow control valve part #1-606U or 1-607U
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Slater
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Escutcheon Height:
2-19/50 in
Escutcheon Width:
2-19/50 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter, Volume Control
WaterSense Labeled:
Yes