Brass Valve Trim in Biscuit
Slater Brass Valve Trim in Biscuit
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Temperature-adjust handle for thermostatic valve
- Industrial handle assembly for control valve
- Intergrated volume control diverter for directed,variable water flow
- Maximum temperature override button
- Intended for use with Newport Brass Luxtherm® rough 1/2" valve item 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared) or 1-744 (3-port) as specified (Required Accessory)
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Slater
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Diameter:
- 7-9/100 in
- Handle Material:
- Metal
- Handle Type:
- Wheel
- Height:
- 7-9/100 in
- IAPMO Listed:
- Yes
- Length:
- 7-9/100 in
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 3-49/50 in