This product requires certification to purchase.

Brass Valve Trim in Gloss Black

You last purchased this on
 
Newport Brass

Slater Brass Valve Trim in Gloss Black

  • Fast #
  • Part #N3-2924TR/54
  • Item #7381925
  • Manufacturer Part #3-2924TR/54
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Slater Brass Valve Trim in Gloss Black

  • Fast #
  • Part #N3-2924TR/54
  • Item #7381925
  • Manufacturer Part #3-2924TR/54
5 out of 5 Customer Rating

X Points
Color Finish Name: Gloss Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
  • Industrial handle assembly options for control valve
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Slater
Color Finish Category:
Blacks
Color Finish Name:
Gloss Black
Diameter:
6-1/2 in
Faucet Connection Size:
3/4 in
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
Valve Trim Type:
Thermostatic