Brass Valve Trim in Weathered Brass
Slater Brass Valve Trim in Weathered Brass
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Temperature-adjust handle for thermostatic valve
- Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
- Industrial handle assembly options for control valve
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Slater
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Weathered Brass
- Diameter:
- 6-1/2 in
- Handle Material:
- Metal
- Handle Type:
- Wheel
- Height:
- 6-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 6-1/2 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 4-1/4 in