Brass Valve Trim in Weathered Copper - Living
Slater Brass Valve Trim in Weathered Copper - Living
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Temperature-adjust handle for thermostatic valve
- Industrial handle assembly for control valve
- Intergrated volume control diverter for directed,variable water flow
- Maximum temperature override button
- Intended for use with Newport Brass Luxtherm® rough 1/2" valve item 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared) or 1-744 (3-port) as specified (Required Accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- Luxtherm® 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared), 1-744 (3-port) Rough Valve
- CSA Certified:
- CSA B125.1
- Collection:
- Slater
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Weathered Copper - Living
- Faucet Part Type:
- Valve Trim
- Height:
- 8-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 5-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 3-49/50 in