This product requires certification to purchase.

Single Handle Single Bathtub & Shower Faucet in Oil Rubbed Bronze - Hand Relieved Trim Only

You last purchased this on
 
Newport Brass

Slater Single Handle Single Bathtub & Shower Faucet in Oil Rubbed Bronze - Hand Relieved Trim Only

  • Fast #
  • Part #N3-2922BP/ORB
  • Item #7383068
  • Manufacturer Part #3-2922BP/ORB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

Slater Single Handle Single Bathtub & Shower Faucet in Oil Rubbed Bronze - Hand Relieved Trim Only

  • Fast #
  • Part #N3-2922BP/ORB
  • Item #7383068
  • Manufacturer Part #3-2922BP/ORB
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze - Hand Relieved Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with Diverter pull-knob and 3-spoke circular handle
  • Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Slater
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze - Hand Relieved
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Knob
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes