Three Handle Roman Tub Faucet in Midnight Chrome Trim Only
Slater Three Handle Roman Tub Faucet in Midnight Chrome Trim Only
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Slater
- Color Finish Category:
- Chromes
- Color Finish Name:
- Midnight Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Tri Spoke
- Height:
- 12 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Three Handle
- Number of Holes:
- 5 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 6-7/16 in
- Spout Type:
- Tubular, Gooseneck
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes